Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Digital Pressure Gauge, 1/4in. NPT

  • Zoro #: G0072077
  • Mfr #: 36JP03

$39.99

  • Digital Gauge Display Units: psi, bar, mPa, kg/cm2
  • Gauge Connection Location: Bottom
  • Basic Gauge Wetted Parts: Aluminum
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JP03 Specifications

  • Zoro #: G0072077
  • Mfr #: 36JP03
Digital Gauge Display Units: psi, bar, mPa, kg/cm2 Gauge Connection Location: Bottom
Basic Gauge Wetted Parts: Aluminum Gauge Nominal Dial Size: 1-1/4"
Gauge Primary Range Values: 0 to 145 Resolution: 0.100
Digital Gauge Accuracy: +/-2.00% of Reading Display: Digital
Manufacturers Warranty Length: 1 yr. Case Color: Black
Includes: Battery Socket Material: Aluminum
Gauge Connection Size: 1/4" Gauge Primary Range Units: psi
Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge Item: Digital Pressure Gauge
Calibration Certificate: No Gauge Operating Temp. Range: 14 Degrees to 140 Degrees F
Powered By: Lithium Ion Battery Memory Storage: No
Case Material: Plastic Gauge Connection Type: MNPT
Display Units: psi, bar, Mpa, kg/cm2 Basic Gauge Case Material: Plastic
Peak Hold: No Range: 0 to 145 psi
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Install a pressure gauge anywhere on a machine where pressure needs to be monitored. Here is some additional information about Groz Digital Pressure Gauge. Range: 0 to 145 psi.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JP03