Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter/Regulator, 1/2inNPT, 106cfm, 215 psi

  • Zoro #: G0064657
  • Mfr #: 36JN68

$80.86

  • For Removal Of: Dirt, Dust, Moisture
  • Item - Filter-Regulators: Filter-Regulator
  • Adjustment Range: 7 to 145 psi
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JN68 Specifications

  • Zoro #: G0064657
  • Mfr #: 36JN68
For Removal Of: Dirt, Dust, Moisture Item - Filter-Regulators: Filter-Regulator
Adjustment Range: 7 to 145 psi Bowl Material: Aluminum
Max. Flow - Air Treatment: 106 cfm Max. Pressure: 215 psi
Size - Air Treatment: Standard Filter Rating: 40 micron
Size: Standard Connection Size - Air Treatment: 1/2" NPT
Max. Incoming Pressure - Air Treatment: 215 psi Adjustment Range - Air Treatment: 7 to 145 psi
Overall Height: 13.00" Item: Filter/Regulator
Bowl Material - Air Treatment: Aluminum Includes: Panel Nut
Gauge Port Size: 1/8" Max. Flow: 106 cfm
Max. Temp.: 140 Degrees F Filter Rating - Air Treatment: 40 micron
Pipe Size: 1/2" NPT Drain Type: Semi Automatic
Replaces: Dynaflo 0411038, Jupiter 82218231 Bowl Size - Air Treatment: 3.0 oz.
Adjustment Knob: Yes Bowl Size: 3 oz.
Overall Width: 2.76" Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Filter/Regulator, Connection Size - Air Treatment 1/2 In. NPT, Filter Rating - Air Treatment 40 micron, Max. Incoming Pressure - Air Treatment 215 psi, Max. Flow - Air Treatment 106 cfm, Adjustment Range - Air Treatment 7 to 145 psi, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Bowl Size - Air Treatment 3.0 oz., Max. Temp. 140 Degrees F, Gauge Port Size 1/8 In., Yes Adjustment Knob, Drain Type Semi Automatic, Overall Height 13 In., Overall Width 2.76 In.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN68