Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi

  • Zoro #: G0064675
  • Mfr #: 36JN66

$69.99

  • Includes: Panel Nut
  • Bowl Material: Polycarbonate with Guard
  • Drain Type: Semi Automatic
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JN66 Specifications

  • Zoro #: G0064675
  • Mfr #: 36JN66
Includes: Panel Nut Bowl Material: Polycarbonate with Guard
Drain Type: Semi Automatic Bowl Size: 1.0 oz.
Adjustment Range: 7 to 145 psi Max. Temp.: 140 Degrees F
Adjustment Range - Air Treatment: 7 to 145 psi Overall Height: 8.66"
Max. Pressure: 145 psi Filter Rating: 40 micron
Size: Intermediate Item: Filter/Regulator
Pipe Size: 3/8" NPT Max. Flow: 77 cfm
Overall Width: 2.17" Filter Rating - Air Treatment: 40 micron
Size - Air Treatment: Intermediate Adjustment Knob: Yes
Bowl Size - Air Treatment: 1.0 oz. Max. Flow - Air Treatment: 77 cfm
Item - Filter-Regulators: Filter-Regulator Max. Incoming Pressure - Air Treatment: 145 psi
Replaces: Dynaflo 0425936, Jupiter 42007419 Gauge Port Size: 1/8"
Bowl Material - Air Treatment: Polycarbonate with Guard Connection Size - Air Treatment: 3/8" NPT
For Removal Of: Dirt, Dust, Moisture Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Filter/Regulator, Connection Size - Air Treatment 3/8 In. NPT, Filter Rating - Air Treatment 40 micron, Max. Incoming Pressure - Air Treatment 145 psi, Max. Flow - Air Treatment 77 cfm, Adjustment Range - Air Treatment 7 to 145 psi, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Intermediate, Bowl Size - Air Treatment 1.0 oz., Max. Temp. 140 Degrees F, Gauge Port Size 1/8 In., Yes Adjustment Knob, Drain Type Semi Automatic, Overall Height 8.66 In.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN66