Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Air Filter, 1/2in NPT, 125 cfm, 145 psi

  • Zoro #: G0072235
  • Mfr #: 36JN51

$41.68

Details
  • Max. Temp.: 140 Degrees F
  • Replaces: Dynaflo 0425925, Jupiter 42007831
  • Filter Rating - Air Treatment: 40 micron
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Groz #36JN51 Specifications

  • Zoro #: G0072235
  • Mfr #: 36JN51
Max. Temp.: 140 Degrees F Replaces: Dynaflo 0425925, Jupiter 42007831
Filter Rating - Air Treatment: 40 micron Filter Media: Compressed Air
Size - Air Treatment: Standard Overall Height: 6.77"
Bowl Size: 1.5 oz. Drain Type: Semi Automatic
Size: Standard Overall Width: 2.75"
Item: Compressed Air Filter Housing Material: Aluminum
Bowl Material - Air Treatment: Polycarbonate with Guard Bowl Material: Polycarbonate with Guard
Max. Pressure: 145 psi Max. Incoming Pressure - Air Treatment: 145 psi
Pipe Size: 1/2" NPT Max. Flow - Air Treatment: 125 cfm
Max. Flow: 125 cfm Filter Rating: 40 micron
Bowl Size - Air Treatment: 1.5 oz. Connection Size - Air Treatment: 1/2" NPT
Country of Origin (subject to change): India

Description

Compressed Air Filter, Filter Rating - Air Treatment 40 micron, Connection Size - Air Treatment 1/2 In. NPT, Max. Incoming Pressure - Air Treatment 145 psi, Max. Flow - Air Treatment 125 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Standard, Bowl Size - Air Treatment 1.5 oz., Max. Temp. 140 Degrees F, Semi Automatic Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 6.77 In., Overall Width 2.75 In.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN51