Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 1/4in NPT, 28 cfm, 145 psi

  • Zoro #: G0064806
  • Mfr #: 36JN48

$23.77

  • Filter Rating - Air Treatment: 40 micron
  • Overall Width: 1.57"
  • Size - Air Treatment: Subcompact
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JN48 Specifications

  • Zoro #: G0064806
  • Mfr #: 36JN48
Filter Rating - Air Treatment: 40 micron Overall Width: 1.57"
Size - Air Treatment: Subcompact Bowl Size - Air Treatment: 0.3 oz.
Replaces: Dynaflo 0425923, Jupiter 42007807 Bowl Material: Polycarbonate with Guard
Housing Material: Aluminum Filter Media: Compressed Air
Bowl Size: 0.3 oz. Max. Flow - Air Treatment: 28 cfm
Max. Temp.: 140 Degrees F Connection Size - Air Treatment: 1/4" NPT
Bowl Material - Air Treatment: Polycarbonate with Guard Pipe Size: 1/4" NPT
For Removal Of: Dust, Dirt, Moisture Overall Height: 4.45"
Drain Type: Semi Automatic Item: Compressed Air Filter
Max. Flow: 28 cfm Max. Pressure: 145 psi
Filter Rating: 40 micron Max. Incoming Pressure - Air Treatment: 145 psi
Item - Air Filters: General Purpose Filter Size: Miniature
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 40 micron, Connection Size - Air Treatment 1/4 In. NPT, Max. Incoming Pressure - Air Treatment 145 psi, Max. Flow - Air Treatment 28 cfm, Bowl Material - Air Treatment Polycarbonate with Guard, Size - Air Treatment Subcompact, Bowl Size - Air Treatment 0.3 oz., Max. Temp. 140 Degrees F, Semi Automatic Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 4.45 In., Overall Width 1.57 In.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN48