Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 1/4in NPT, 49 cfm, 145 psi

  • Zoro #: G0064797
  • Mfr #: 36JN49

$30.19

  • Max. Flow - Air Treatment: 49 cfm
  • Overall Width: 2.16"
  • Item: Compressed Air Filter
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JN49 Specifications

  • Zoro #: G0064797
  • Mfr #: 36JN49
Max. Flow - Air Treatment: 49 cfm Overall Width: 2.16"
Item: Compressed Air Filter Bowl Size: 1 oz.
Max. Temp.: 140 Degrees F Item - Air Filters: General Purpose Filter
Bowl Material - Air Treatment: Polycarbonate with Guard Bowl Size - Air Treatment: 1.0 oz.
Filter Rating: 40 micron Size: Intermediate
Housing Material: Aluminum Bowl Material: Polycarbonate with Guard
Max. Incoming Pressure - Air Treatment: 145 psi Overall Height: 5.51"
Drain Type: Semi Automatic Max. Pressure: 145 psi
Max. Flow: 49 cfm Pipe Size: 1/4" NPT
Connection Size - Air Treatment: 1/4" NPT Replaces: Dynaflo 0411019, Jupiter 42007815
For Removal Of: Dust, Dirt, Moisture Filter Media: Compressed Air
Filter Rating - Air Treatment: 40 micron Size - Air Treatment: Intermediate
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Compressed air filters are used to remove particles, water condensate and oil to help maintain the productivity and energy efficiency of your system. Take a look at the features for this Compressed Air Filter : PIPE SIZE: 1/4" NPT, SIZE: Intermediate, OVERALL HEIGHT: 5.51"

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN49