Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Filter, 3/4in NPT, 175 cfm, 290 psi

  • Zoro #: G0064779
  • Mfr #: 36JN53

$127.33

  • Replaces: Dynaflo 0411024, Jupiter 82199654
  • Filter Rating - Air Treatment: 40 micron
  • Bowl Material - Air Treatment: Aluminum
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JN53 Specifications

  • Zoro #: G0064779
  • Mfr #: 36JN53
Replaces: Dynaflo 0411024, Jupiter 82199654 Filter Rating - Air Treatment: 40 micron
Bowl Material - Air Treatment: Aluminum For Removal Of: Dust, Dirt, Moisture
Pipe Size: 3/4" NPT Filter Media: Compressed Air
Max. Incoming Pressure - Air Treatment: 290 psi Item - Air Filters: General Purpose Filter
Bowl Material: Aluminum Max. Pressure: 290 psi
Max. Temp.: 140 Degrees F Housing Material: Aluminum
Max. Flow - Air Treatment: 175 cfm Size: Heavy-Duty
Overall Height: 10.43" Max. Flow: 175 cfm
Overall Width: 3.54" Bowl Size - Air Treatment: 5.6 oz.
Bowl Size: 5.6 oz. Connection Size - Air Treatment: 3/4" NPT
Item: Compressed Air Filter Drain Type: Semi Automatic
Size - Air Treatment: Standard Filter Rating: 40 micron
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Compressed Air Filter, Filter Rating - Air Treatment 40 micron, Connection Size - Air Treatment 3/4 In. NPT, Max. Incoming Pressure - Air Treatment 290 psi, Max. Flow - Air Treatment 175 cfm, Bowl Material - Air Treatment Aluminum, Size - Air Treatment Standard, Bowl Size - Air Treatment 5.6 oz., Max. Temp. 140 Degrees F, Semi Automatic Drain Type, Compressed Air Filter Media, Housing Material Aluminum, Overall Height 10.43 In., Overall Width 3.54 In.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JN53