Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 40 Microns, Intermediate

  • Zoro #: G0072147
  • Mfr #: 36JN78
$20.37
  • For Use with Stock Number: 36JN49, 36JN50
  • Media Type - Air Treatment: Sintered Bronze
  • Max. Temp. (F): 140
See full product details
Orders over $75 ship free.

Groz #36JN78 Specifications

  • Zoro #: G0072147
  • Mfr #: 36JN78
For Use with Stock Number: 36JN49, 36JN50 Media Type - Air Treatment: Sintered Bronze
Max. Temp. (F): 140 For Removal Of: Dirt, Dust, Moisture
Item: Filter Element For Use On: Intermediate
Microns: 40 Type: Compressed Air
Filter Rating - Air Treatment: 40 micron Item - Air Filter Elements: General Purpose Filter Element
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Dirt, Dust, Moisture, Filter Rating - Air Treatment 40 micron, For Use with Stock Number 36JN49, 36JN50, Media Type - Air Treatment Sintered Bronze

Reviews of Groz #36JN78