Groz
Filter Element, 5 Microns, Miniature
Mfr # F582000
Zoro # G0064578
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
- For Use On Miniature
- Media Type - Air Treatment Sintered Bronze
- For Use with Stock Number 36JN47, 36JN48, 36JN63, 36JN64
- Max. Temp. (F) 140
Explore More Products
- GROZ Filter/Regulator, 1/2inNPT, 106cfm, 145 psi FRC159334-S
- GROZ Filter Element, 5 Microns, Intermediate F582020
- GROZ Filter Element, 40 Microns, Miniature F582002
- GROZ Air Regulator, 3/4in NPT, 175 cfm, 220 psi R17944
- GROZ Filter/Regulator, 3/8inNPT, 77 cfm, 145 psi FRC149234-S
- GROZ Filter/Regulator/Lubricator, 1/4In, 46cfm 7DX45
- GROZ Filter/Regulator/Lubricator, 1/4In, 53cfm 7DX38
- GROZ Filter/Regulator/Lubricator, 1/2In, 99cfm 7DX40
- GROZ Filter Element, 40 Microns, Heavy Duty F582051
- COILHOSE PNEUMATICS Regulator W/Gauge Clam Shell 3/8" CO 8803G-CS
- ARO Filter/Regulator/Lubricator, 0 to 140 psi C38331-600
- Groz Filter, Regulator, Lubricator