Fuel Pump, Hi Flow, Electric, 20 gpm, 12V, 12VDC, 20 Max. Flow Rate , 1/7 HP, Aluminum Die Cast

  • Mfr # 44045

  • Zoro # G4708562


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Voltage
12VDC
Application
Agricultural; Construction; Automotive and Industrial
HP
1/7
Housing Material
Aluminum Die Cast
GPM
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44045
Zoro #
G4708562
UPC #
-
Country of Origin
India

Dimensions

Inlet Size
1" NPT

Details

Voltage
12VDC
Application
Agricultural; Construction; Automotive and Industrial
HP
1/7
Housing Material
Aluminum Die Cast
GPM
20
Pump Design
Gear
Item
Fuel Pump,Hi Flow,Electric,20 gpm,12V
Type
Electric

Description

Fuel Pump,Hi Flow,Electric,20 gpm,12V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.