Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Filter Element, 5 Microns, Standard

  • Zoro #: G0064541
  • Mfr #: 36JN85

$34.19

  • For Removal Of: Dirt, Dust, Moisture
  • For Use with Stock Number: 36JN51, 36JN52, 36JN67, 36JN68
  • Filter Rating - Air Treatment: 5 micron
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Groz #36JN85 Specifications

  • Zoro #: G0064541
  • Mfr #: 36JN85
For Removal Of: Dirt, Dust, Moisture For Use with Stock Number: 36JN51, 36JN52, 36JN67, 36JN68
Filter Rating - Air Treatment: 5 micron Item - Air Filter Elements: General Purpose Filter Element
For Use On: Standard Max. Temp. (F): 140
Media Type - Air Treatment: Sintered Bronze Item: Filter Element
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Filter Element, For Removal Of Dirt, Dust, Moisture, Filter Rating - Air Treatment 5 micron, For Use with Stock Number 36JN51, 36JN52, 36JN67, 36JN68, Media Type - Air Treatment Sintered Bronze

Reviews of Groz #36JN85