October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Mounting Clamp, For Heavy Duty Regulators

  • Zoro #: G0072171
  • Mfr #: 36JN74

$11.65

Details
  • For Use On: Regulators and Filter with Regulator Combinations
  • Application: To Install or Wall Mount Air Regulators and Filter with Regulator Combos
  • Center Hole (In.): 2.070
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Groz #36JN74 Specifications

  • Zoro #: G0072171
  • Mfr #: 36JN74
For Use On: Regulators and Filter with Regulator Combinations Application: To Install or Wall Mount Air Regulators and Filter with Regulator Combos
Center Hole (In.): 2.070 Width (In.): 3.50
For Use with Stock Number: 36JN45, 36JN46, 36JN69, 36JN70 For Use with Model Number: 36JN45, 36JN46, 36JN69, 36JN70
Bolt Circle Dia. (In.): 0.430 Replaces: Dynaflo 0425973, Jupiter 82217993
Material: Steel Base Slot Dia. (In.): 2.07
Fits: Heavy Duty Regulators Item: Mounting Clamp
Type: Heavy Duty Package Quantity: 1
Function: Air Treatment Length (In.): 4.13
Height (In.): 1.40 Country of Origin (subject to change): India

Description

Mounting Clamp, Heavy Duty, Center Hole (In.) 2.070, Fits Heavy Duty Regulators, Steel, For Use On Regulators and Filter with Regulator Combinations, For Use with Model Number 36JN45, 36JN46, 36JN69, 36JN70, Length (In.) 4.13, Height (In.) 1.40, Width (In.) 3.50

Reviews of Groz #36JN74