Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mounting Clamp, Heavy Duty, Aluminium

  • Zoro #: G0072040
  • Mfr #: 36JP07

$24.85

  • Width (In.): 1.96
  • Height (In.): 4.13
  • For Use On: FRL Combo
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Groz #36JP07 Specifications

  • Zoro #: G0072040
  • Mfr #: 36JP07
Width (In.): 1.96 Height (In.): 4.13
For Use On: FRL Combo Length (In.): 4.72
Package Quantity: 1 For Use with Stock Number: 36JN53, 36JN45, 36JN61, 36JN69, 36JN54, 36JN46, 36JN62, 36JN70
Center Hole (In.): 1.300 Base Slot Dia. (In.): 1.30
Material: Aluminum Application: To Wall Mount FRL Combos
Bolt Circle Dia. (In.): 0.550 Fits: Heavy Duty Filters, Regulators, Lubricators, Filter and Regulator Combo
For Use with Model Number: 36JN53, 36JN45, 36JN61, 36JN69, 36JN54, 36JN46, 36JN62, 36JN70 Function: Air Treatment
Item: Mounting Clamp Replaces: Dynaflo 0425960, Jupiter 82219775
Type: Heavy Duty For Use With Model Number: 36JN53, 36JN45, 36JN61, 36JN69, 36JN54, 36JN46, 36JN62, 36JN70
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Mounting Clamp, Heavy Duty, Center Hole (In.) 1.300, Fits Heavy Duty Filters, Regulators, Lubricators, Filter and Regulator Combo, Aluminum, For Use On FRL Combo, For Use with Model Number 36JN53, 36JN45, 36JN61, 36JN69, 36JN54, 36JN46, 36JN62, 36JN70, Length (In.) 4.72, Height (In.) 4.13, Width (In.) 1.96

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Reviews of Groz #36JP07