Groz
Transfer Pump, Electric, DEF, 220V, 220VAC, 9 GPM, 1/2 HP, Polypropylene
- Zoro #: G6383933
- Mfr #: 47502

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $548.32
Groz #47502 Specifications
- Zoro #: G6383933
- Mfr #: 47502
- Voltage: 220VAC
- HP: 1/2
- Housing Material: Polypropylene
- GPM: 9
- Inlet Size: 3/4" Hose Barb
- Pump Design: Diaphragm Transfer
- Self-Priming: Yes
- Item: Transfer Pump,Electric,DEF,220V
- Type: Electric
- Country of Origin (subject to change): India
Description
Transfer Pump,Electric,DEF,220V
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Groz #47502
Explore more
- GROZ Pump, Sub Diesel, 12V 44415
- GROZ Diesel and Oil Pump, Electric, 230V, 230VAC, 10.5 GPM, 0.43 HP, POM 45520
- GROZ Diesel and Oil Pump, Electric, 110V, 110vac, 10.5 GPM, 0.43 HP, POM 45522
- GROZ Transfer Pump, Diesel, 220V, AC, 220VAC, 15 GPM, 1/2 HP, 1" FBSP Inlet 45513
- GROZ Diesel Meter, Aluminum, 1" NPT Inlet 45641
- INNOVATIVE PRODUCTS OF AMERICA Biodiesel Fuel Cleaner/Transfer System DTP20C-BIO
- URREA Electrical pump for diesel 2363E
- FILL-RITE Fuel Transfer Pump, 115VAC, 18 GPM, 1/3 HP, Cast Iron FR713V
- FILL-RITE Fuel Transfer Pump, 1/3 HP, 20 gpm FR702VRU
- Groz Fuel Transfer Pumps