Groz
Wrench, Adjustable, 6", Material: Chrome Vanadium Steel
Mfr # 31753
Zoro # G4707059
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Finish Chrome plated
- Material Chrome Vanadium Steel
- Adjustable Wrench Grip Style Ergonomic
- Adjustable Wrench Nominal Length 6"
Explore More Products
- GROZ Wrench, Adjustable, 12", Finish: Chrome plated 31752
- GROZ Wrench, Adjustable, 10", Material: Chrome Vanadium Steel 31751
- GROZ Wrench, Adjustable, 8", Material: Chrome Vanadium Steel 31750
- MILWAUKEE TOOL 8" WIDE JAW ADJUSTABLE WRENCH 48-22-7508
- POWERBUILT 4" Adjustable Wrench 944039
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 8", 1-1/8", Natural W-71
- TENG TOOLS 6" Adjustable Wrench w/Graduated Scale - 4002 4002
- HARVEST FORGE Wrench, Adjustable, Black, 15" 41082
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-1/4" HW-6040
- CHANNELLOCK Wrench, Adjustable, Extra Slim Jaw, 4" 804S
- CHANNELLOCK WRENCH ADJUSTABLE 12" BLACK PHOS CL812NW
- Groz Adjustable Wrenches