DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Installation Kit, PK2

GRUNDFOS| Zoro #: G1550656| Mfr #: 529913

$24.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1550656 Mfr #: 529913
For Pump Number: 4HY96Includes: 2 Half Union Sets And 2 EPDM Gaskets
Material: BronzeItem: Installation Kit
Connection (In.): 1/2 Union SweatType: Union Set
Gasket Type: EPDMItem: Installation Kit
Type: Union SetIncludes: 2 Half Union Sets And 2 EPDM Gaskets
Country of Origin (subject to change): United States

Product Description

Installation Kit, For Use On Circulator Pumps, Union Set, Material Bronze, Connection (Inches) 1/2 Union Sweat, Gasket Type EPDM Rubber, For Use with Pump Numbers UP10-16BUATLC, Includes 2 Half Union Sets And 2 EPDM Gaskets, Package 2

Product Reviews