SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Butterfly Valve, Grooved, 2 1/2 In

GRUVLOK| Zoro #: G2222631| Mfr #: 7005011767

$400.40 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Ductile IronStyle: GroovedLiner Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2222631 Mfr #: 7005011767
Body Material: Ductile IronStyle: Grooved
Liner Material: EPDMHandle Type: Lever
Item: Butterfly ValvePipe Size: 2-1/2"
Max. Water Pressure: 300 psiBolt Circle Dia.: 3"
Temp. Range: -40 to 230 Degrees FNumber of Bolt Holes: 4
Standards: MSS SP-67Country of Origin (subject to change): United States

Description

Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 2-1/2 In., Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 3 In., Standards MSS SP-67

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews