KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Butterfly Valve, Grooved, 8 In, Iron

GRUVLOK| Zoro #: G0304884| Mfr #: 7005011817

$1066.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Bolt Holes: 4
Pipe Size: 8"
Liner Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0304884 Mfr #: 7005011817
Number of Bolt Holes: 4Pipe Size: 8"
Liner Material: EPDMBolt Circle Dia.: 5"
Body Material: Ductile IronMax. Water Pressure: 300 psi
Style: GroovedHandle Type: Lever
Item: Butterfly ValveTemp. Range: -40 to 230 Degrees F
Standards: MSS SP-67Country of Origin (subject to change): United States

Description

Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 8 In., Temp. Range -40 to 230 Degrees F, Liner Material EPDM, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 In., Standards MSS SP-67

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews