KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clamp-T w/Groove Branch, 4x2", Iron, 500psi

GRUVLOK| Zoro #: G2001377| Mfr #: 0390173367

$39.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange
Fitting Connection Type: Grooved
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2001377 Mfr #: 0390173367
Color: OrangeFitting Connection Type: Grooved
Basic Fitting Material: MetalMax. Pressure: 500 psi
Bolt Size: 1/2 x 2-3/4"Specific Fitting Shape: Clamp
Nominal Size: 4" x 2"Pipe Fitting Material: Ductile Iron
Basic Fitting Shape: ClampItem: Clamp with Grooved Branch
Temp. Range: -40 Degrees to 230 Degrees FCompliance: 39
Standards: ASME B31.1, B31.9, ASTM A536, NFPA 60Country of Origin (subject to change): United States

Description

Clamp with Grooved Branch, Pipe Fitting Material Ductile Iron, Fitting Connection Type Grooved, Standards ASME B31.1, B31.9, ASTM A536, NFPA 60, Nominal Size 4 In. x 2 In., Max. Pressure 500 psi, Bolt Size 1/2 x 2-3/4 In., Temp. Range -40 Degrees to 230 Degrees F, Color Orange, Compliance 39

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews