Gsi Homestyles
38900 Suction Sponge & Scrub Center; Clear
- Zoro #: G603977836
- Mfr #: HO697792

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.22
Gsi Homestyles #HO697792 Specifications
- Zoro #: G603977836
- Mfr #: HO697792
- Country of Origin (subject to change): China
Description
Since 1998 Home Styles has merged highly functional, great-looking design with the affordability of ready-to-assemble furniture. Versatile styling and classic finishes make our furniture an ideal complement to traditional and contemporary decor. Our collections not only look good, but offer innovative functionalities in storage and configuration. Hardwood construction and quality hardware offer resilience through years of use. Our assembly directions are visual and easy to follow. FeaturesSuction Sponge & Scrub Center.Color - Clear.Dimension - 3 x 6 x 3 in.Item Weight - 0.29 lbs.
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Gsi Homestyles #HO697792
Explore more
- GSI HOMESTYLES Durable Clear Plastic Bathroom Cup with Suction Cup HO340463
- LIBMAN COMPANY Libman Commercial Stainless Steel Scrubber, Steel - 63
- ARMALY BRANDS Armaly 21031 Estracell Heavy Duty Scrub Sponge; Pack of 3 21031
- SCOTCH-BRITE Toilet Scrubber, Refillable, Scotch-Brite, BE/WE, PK 4 MMM558SK4NPCT
- SCOTCH-BRITE Prep Pad, f/Finish Removal, 14"x20" Red, PK 5 MMMSPP14X20
- BRILLO SPONGE HD YELLOW 7.5""L 50004
- S.O.S. Heavy Duty Sponge, SOS, PK24 91029
- LIBMAN COMPANY Libman Commercial Light Duty China & Glass sponge, Yellow - 1075
- EARTHSTONE ToiletStone Cleaning Block, Environmentally Friendly Toilet Cleaner 112TS006
- Gsi Homestyles Sponges and Scouring Pads