Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

12ft Double Driveway Gates Biscayne

  • Zoro #: G9959065
  • Mfr #: G2712-KIT

$3,528.78

  • Passive Post Dimensions: 4 x 4 x 1/8"
  • Post Height: 96"
  • Type: Double
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Gto #G2712-KIT Specifications

  • Zoro #: G9959065
  • Mfr #: G2712-KIT
Passive Post Dimensions: 4 x 4 x 1/8" Post Height: 96"
Type: Double Pickets: 3/4 x 3/4" x 16ga. Steel
Net Wt. Each Panel: 551 Lbs. Color: Black
Finish: Powder Coated Length: 6 Ft. Each Leaf
Material: Steel 1st Hinge Post Dimensions: 4 x 4 x 1/4"
Passive Post Dimensions: 4 x 4 x 1/8" Includes: (2) Gate Leaf, Hinges, (2) Gate Posts, Mounting Hardware, Touch Up Paint Pen
Item: Driveway Gate Style: Biscayne
Height: 12 ft. Country of Origin (subject to change): China

Description

A good fence brings with it enhanced appeal, not to mention security, so rest easy because Zoro carries only top brands, reliable materials and time-tested fences & gates. Here are some important details for Gto Driveway Gate. Material: Steel, Color: Black, Length: 6 Ft. Each Leaf.

Reviews of Gto #G2712-KIT