customer-service Help
Gto

50ft Vehicle Sensor Wired Exit Wand

Gto 50ft Vehicle Sensor Wired Exit Wand FM139
Tap to zoom
Hover or click to zoom
$221.25
  • Item: Vehicle Exit Sensor
  • Type: Wired Gate Exit Control
  • For Use With: 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985
See full product details
This item ships free.

Total: $221.25

Gto #FM139 Specifications

  • Item: Vehicle Exit Sensor
  • Type: Wired Gate Exit Control
  • For Use With: 13X156, 13X157, 13X161, 13X162, 29RV46, 36A982, 36A983, 36A984, 36A985
  • Includes: Electromagnetic Sensor with 50ft of Cable
  • Operation: Sensor Detects Vehicle-in-Motion. Similar Operation to a Loop System without Having to Cut Asphalt. Adjustable Sensitivity From 3-12ft Radius. Rejects Line Noise at 50Hz & 60Hz.
  • Color: Black
  • Length: 16 3/4 in
  • Height: 1 3/4 in
  • Length (Straight Wireway): 16 3/4 in
  • Accessory Type: Vehicle Exit Sensor
  • Country of Origin (subject to change): China

Description

Vehicle Exit Sensor, Wired Gate Exit Control, Operation Sensor Detects Vehicle-in-Motion. Similar Operation to a Loop System without Having to Cut Asphalt. Adjustable Sensitivity From 3-12ft Radius. Rejects Line Noise at 50Hz & 60Hz., Color Black, Length 16 3/4 in, Height 1 3/4 in, For Use With 29RV46, 13X161, 13X162, 13X156, 13X157, 36A984, 36A985, 36A982, 36A983, Includes Electromagnetic Sensor with 50ft of Cable

Restrictions and Compliance

  • Hazardous material

Reviews of Gto #FM139