Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestrian Gate Lock (BULLDOG)

  • Zoro #: G4684355
  • Mfr #: FM145
$213.00
  • Item: Bulldog Gate Lock
  • Color: Black
  • For Use With: 13X172, 13X173, 13X167
See full product details
This item ships free.

Gto #FM145 Specifications

  • Zoro #: G4684355
  • Mfr #: FM145
Item: Bulldog Gate Lock Color: Black
For Use With: 13X172, 13X173, 13X167 Operation: Boat Docks; Etc. Integrates IntoExisting Security & Access Control Systems; Card Readers; Keypads; Telephone Entry Systems. Program Up to 25 Entry Codes.; Tennis Courts; Withstands Up to 3,500 lbs. of Force. Designed for Horizontal Swing "Walk Through" Pedestrian Gates. Ideal for Securing Pools
Includes: Gate Lock w/20 ft of Wire, Lock Receiver, Keypad, Push Button Entry Control, (4) "AA" Batteries, Keys, Hardware Type: Pedestrian Gates
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bulldog Gate Lock, Pedestrian Gates, Operation Boat Docks; Etc. Integrates IntoExisting Security & Access Control Systems; Card Readers; Keypads; Telephone Entry Systems. Program Up to 25 Entry Codes.; Tennis Courts; Withstands Up to 3,500 lbs. of Force. Designed for Horizontal Swing In.Walk Through In. Pedestrian Gates. Ideal for Securing Pools, Color Black, For Use With 13X172, 13X173, 13X167

Reviews of Gto #FM145