Gto
Slide Gate Operator for Single Gate Use
- Zoro #: G3732951
- Mfr #: PRO-SL2000B
Hover or click to zoom Tap to zoom
Key Features
- Item: Slide Gate Operator
- Type: Single Gate, Light to Medium Duty
- For Use With: 13X164, 13X165, 13X167, 13X176, 13X185
- Includes: Gate Operator, Battery Backup, Radio Receiver, Entry Transmitter, AC Transformer, Mounting Hardware
- Safety Features: Soft Start/Soft Stop, Adustable Obstruction Sensing, Auto Close, Manual Chain Release, Internal Friction Disc Brake/Lock
- Height: 18 in
- Cycle: 1 ft per Second to Open
- Max. Capacity: 1,000 lb, 30 ft Gate
$1,254.68
Subtotal: $1,254.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GTO Gooseneck Pedestal-In Ground for Keypad FM100
- GTO Security Pin Lock for ALL MODELS FM345
- GTO 50ft Vehicle Sensor Wired Exit Wand FM139
- GTO Concrete Pad Pad for DC Slide Operators SGMP
- GTO 100ft Vehicle Sensor Wired Exit Wand FM140
- GTO Push Button Control - Unlit RB101
- MIGHTY MULE Single Button Entry Transmitter FM135
- PEDESTAL PRO Outdoor Housing, 10"H, 8"W, 9 lb. Portra-CS-8x10-E
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L LMWEKITU
- MIGHTY MULE Swing Gate Operator Kit, Single, 12VDC, Standards: UL325 MM371W
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In, 1Channel DSP-10 LV
- Gto Gate Operators & Accessories