Pistol Grip Air Gun, 12" Extension

GUARDAIR| Zoro #: G0324825| Mfr #: 80LJ012AA

$27.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0324825 Mfr #: 80LJ012AA
Air Gun Body Style: Pistol GripItem: Air Gun
Air Gun Product Group: Air GunBody Material: Aluminum
Max. Inlet Pressure: 120 psiApplication: Low Noise Nozzle, Cleaning and Blowing Debris
Color: GrayOutput: 1.5 LbF
Max. dBA: 99Nozzle: Whisper Jet(R)
Outlet Size: 3/4" (F)NPTAir Gun Inlet Size: 1/4" (F)NPT
Extension Size: 12"Air Consumption: 29 scfm
Trigger: LeverStandards: OSHA 1910.242(B), OSHA 1910.98
Overall Length: 16"Country of Origin (subject to change): United States

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 12 In. Extension Size, Lever Trigger, Output 1.5 LbF, Max. Inlet Pressure 120 psi, 29 scfm Air Consumption, 3/4 In. (F)NPT Outlet Size, Nozzle Whisper Jet(R), Body Material Aluminum, Max. dBA 99, Color Gray, Standards OSHA 1910.242(B), OSHA 1910.98

Product Reviews

Save 15%. Sign up for Z-mail.