Pistol Grip Air Gun, 24" Extension

GUARDAIR| Zoro #: G1225253| Mfr #: 75LJ024AA

$28.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1225253 Mfr #: 75LJ024AA
Max. dBA: 107Standards: OSHA 1910.242(B)
Air Gun Body Style: Pistol GripNozzle: Venturi
Item: Air GunTrigger: Lever
Outlet Size: 3/4" (F)NPTAir Gun Product Group: Air Gun
Body Material: AluminumMax. Inlet Pressure: 120 psi
Output: 2.0 LbFAir Gun Inlet Size: 1/4" (F)NPT
Air Consumption: 34 scfmColor: Gray
Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage AreasOutput: 2.0 LbF
Nozzle: VenturiExtension Size: 24"
Overall Length: 28"Country of Origin (subject to change): United States

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 In. (F)NPT, 24 In. Extension Size, Lever Trigger, Output 2.0 LbF, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In. (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)

Product Reviews

Save 15%. Sign up for Z-mail.