Pistol Grip Air Gun, 12" Extension

GUARDAIR| Zoro #: G0610985| Mfr #: U75LJ012AA2

$38.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0610985 Mfr #: U75LJ012AA2
Item: Air GunAir Gun Product Group: Air Gun
Max. Inlet Pressure: 120 psiApplication: Cleaning
Overall Length: 16"Output: 2.8 LbF
Includes: Hanging Hook, 12" Extension and NozzleNozzle: Venturi
Air Gun Inlet Size: 3/8" (F)NPTBody Material: Aluminum
Air Gun Body Style: Pistol GripMax. dBA: 104
Extension Size: 12"Color: Gray
Air Consumption: 49 scfmOutlet Size: 3/4" (F)NPT
Trigger: LeverStandards: OSHA 1910.242(B)
Country of Origin (subject to change): United States

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 3/8 In. (F)NPT, 12 In. Extension Size, Lever Trigger, Output 2.8 LbF, Max. Inlet Pressure 120 psi, 49 scfm Air Consumption, 3/4 In. (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 104, Color Gray, Standards OSHA 1910.242(B)

Product Reviews

Save 15%. Sign up for Z-mail.