Pistol Grip Air Gun, 12" Extension

GUARDAIR| Zoro #: G2097907| Mfr #: U75XT012AA3

$36.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097907 Mfr #: U75XT012AA3
Max. Inlet Pressure: 120 psiAir Gun Product Group: Air Gun
Air Gun Body Style: Pistol GripOutlet Size: 3/4" (F)NPT
Item: Air GunTrigger: Lever
Nozzle: Xtra Thrust(R)Body Material: Aluminum
Standards: OSHA 1910.242(B)Color: Gray
Output: 3.3 LbFMax. dBA: 101
Nozzle: Xtra Thrust(R)Outlet Size: 3/4" (F)NPT
Includes: Hanging Hook, 12" Extension and NozzleAir Consumption: 66 scfm
Overall Length: 16"Air Gun Inlet Size: 3/8" (F)NPT
Extension Size: 12"Country of Origin (subject to change): United States

Product Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 3/8 In. (F)NPT, 12 In. Extension Size, Lever Trigger, Output 3.3 LbF, Max. Inlet Pressure 120 psi, 66 scfm Air Consumption, 3/4 In. (F)NPT Outlet Size, Nozzle Xtra Thrust(R), Body Material Aluminum, Max. dBA 101, Color Gray, Standards OSHA 1910.242(B)
Save 15%. Sign up for Z-mail.