LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Air Gun Extension, 48 In. L

GUARDAIR| Zoro #: G0979815| Mfr #: HT154

$434.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0979815 Mfr #: HT154
Item: Air Gun ExtensionIncludes: Extension with End Adapters
Base Material: AluminumDiameter: 1-1/2"
Outlet Size: 1-1/8"-12Inlet Size: 1-1/8 to 12"
Tube Material: FiberglassNozzle Type: Male to Male
Length: 4 ft.Country of Origin (subject to change): United States

Product Description

Air Gun Extension, Male to Male Nozzle Type, Length 4 ft., Diameter 1-1/2 In., Base Material Aluminum, Tube Material Fiberglass, Inlet Size 1-1/8 to 12 In., Outlet Size 1-1/8 In.-12, For Use With Air Guns, Includes Extension with End Adapters

Product Reviews

Save 15%. Sign up for Z-mail.