Guardair

Air Gun Safety Nozzle, 2-3/8 In. L

Hover or click to zoom Tap to zoom
Key Features
  • Item: Air Gun Nozzle
  • Nozzle Type: Safety
  • Length: 2 3/8 in
  • Base Material: Aluminum
  • Inlet Size: 5/8"-28
  • For Use With: Guardair Air Gun Models 75LJ and U75LJ
  • Features: Compatible with 75LJ, Threaded Connection for Easy Replacement, Venturi Nozzle
  • Standards: OSHA
See full product details
$5.96
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Length 2 3/8 in
Inlet Size 5/8"-28
Length (Straight Wireway) 2 3/8 in
Overall Length 2 1/2 in

Details

Item Air Gun Nozzle
Nozzle Type Safety
Base Material Aluminum
For Use With Guardair Air Gun Models 75LJ and U75LJ
Features Compatible with 75LJ, Threaded Connection for Easy Replacement, Venturi Nozzle
Standards OSHA
Number of Pieces 1
Sound Level 107 dBA
Product Type Air Gun Nozzle
Compatible with Product Type Air Guns
Compatible with Series 75LJ Series, U75LJ Series
Air Flow Pattern Focused
OSHA Pressure Compliant Yes
Nozzle Tip Material Aluminum
Compatible with Manufacturer Part Number 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3
Output 2 lbf
Compatible with Grainger Part Number 19A822, 19A823, 19A824, 19A828, 19A840, 19A841, 19A842, 19RT36, 1RF80, 1RF81, 1RF82, 38M251, 38M252, 38M254, 38M255, 38M256, 38M257, 38M258, 3MLP1, 3MLP3, 3MLP5, 3MLP7, 3MLP9, 3MLR2, 3MLR4, 3MLR6, 3MLR8, 3MLT1, 3MLT3, 3MLT5, 4FE75, 4FE76, 4FE77, 4FE78, 5GAU5, 5GAU6

Description

Air Gun Nozzle, Compatible with Manufacturer Part Number 75LJ006AA, 75LJ012AA, 75LJ012AAUS, 75LJ012NN, 75LJ012SS, 75LJ018AA, 75LJ024AA, 75LJ024NN, 75LJ024SS, 75LJ036AA, 75LJ036NN, 75LJ036SS, 75LJ048AA, 75LJ048SA, 75LJ048SS, 75LJ060AA, 75LJ060SA, 75LJ060SS, 75LJ072AA, U75LJ006AA2, U75LJ006AA225, U75LJ006AA3, U75LJ012AA2, U75LJ012AA3, U75LJ018AA2, U75LJ018AA3, U75LJ024AA2, U75LJ024AA3, U75LJ036AA2, U75LJ036AA3, U75LJ048AA2, U75LJ048AA3, U75LJ060AA2, U75LJ060AA3, U75LJ072AA2, U75LJ072AA3

    Reviews of Guardair #75LJNA-1