Guardair
Drum Vacuum, Standard 60 cfm
Mfr # N101DC
Zoro # G1826312
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 60 cfm
- Filter Type Standard
- Tank Size 10 gal
- Vacuum Hose Dia. 1 1/2 in
- Standards OSHA
Replacement Parts
Explore More Products
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm N552BCX
- GUARDAIR Drum Vacuum, Standard 61 cfm N101SC
- GUARDAIR Static-Conductive Drum Vacuum, Standard 60 cfm N551DCNED
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM860
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm N201SCNED
- GUARDAIR Guardair Mounted Pneumatic Vacuum, 5-1/2 Gallon Cap. MV2000
- GUARDAIR 30 Gallon D Vacuum Generating Head, Standard 60 cfm N301D
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM460
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm MV2000
- PROTEAM ProGuard 4 Wet/Dry Tool Kit 107184
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm 94236
- Guardair Wet Dry Vacuums