Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" NPT Excess Flow Check Valve

  • Zoro #: G0029519
  • Mfr #: 14H18

$51.14

  • Size: 1/4"
  • Material of Construction: Rugged Steel
  • Connection Type: FNPT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Guardair #14H18 Specifications

  • Zoro #: G0029519
  • Mfr #: 14H18
Size: 1/4" Material of Construction: Rugged Steel
Connection Type: FNPT Length: 3-1/2"
Item: Excess Flow Check Valve Width: 1.4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Excess Flow Check Valve,1/4 In. NPT

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Guardair #14H18