Guardair
Guardair 75XT048AA, Xtra Thrust W/ 48" Alum Ext & Alloy Nozzle
- Zoro #: G705722952
- Mfr #: 75XT048AA
Hover or click to zoom Tap to zoom
$90.44
Subtotal: $90.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Features: durable cast aluminum body with hanging hook full length comfort trigger rugged aluminum extension powerful zinc alloy xtra thrust nozzle 1/4" fnpt inlet meets osha standards
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Guardair #75XT048AA
Explore more
- GUARDAIR Guardair 74SK, Jet Guard Safety Air Gun W/ Volume Control 74SK
- GUARDAIR Guardair, Ultra Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle, Long Trigger - Min Qty 2 U75XT072AA3
- GUARDAIR Guardair INF5048AA, Inforcer W/ 48" Alum Ext & Venturi Nozzle INF5048AA
- GUARDAIR Pistol Grip Air Gun, 12" Extension 75LJ012NN
- GUARDAIR Pistol Grip Air Gun, 12" Extension 75LJ012AAUS
- GUARDAIR Xtra Thrust Safety Air Gun, Steel, 18" 75XT018SS
- GUARDAIR Guardair, Ultra Xtra Thrust W/ 48" Alum Ext & Alloy Nozzle, Long Trigger - Min Qty 2 U75XT048AA3
- GUARDAIR Guardair PalmJet 4" Bent Safety Air Gun GA4404B
- GUARDAIR Guardair, Ultra Xtra Thrust W/ 18" Alum Ext & Alloy Nozzle, Long Trigger - Min Qty 2 U75XT018AA3
- GUARDAIR Ergonomic Air Gun, 48" Extension INF5048SS
- GUARDAIR Syphon Gun Rigid Extension 79SGE006P
- Guardair Air Guns