Guardair
Guardair, Ultra Xtra Thrust W/ 36" Alum Ext & Alloy Nozzle, Short Trigger - Min Qty 2
- Zoro #: G005722966
- Mfr #: U75XT036AA2
Hover or click to zoom Tap to zoom
$98.72
Subtotal: $98.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Features: advanced composite rubber grip adjustable hook wide trigger reassures smoother actuation shroud protects valve stem and trigger from wear xtra thrust nozzle for maximum power 66 scfm meets osha standards
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Guardair #U75XT036AA2
Explore more
- GUARDAIR Guardair F5060AA, Force 5 W/ 60" Alum Ext & Venturi Nozzle F5060AA
- GUARDAIR Pistol Grip Air Gun, 12" Extension U75XT012AA3
- GUARDAIR Guardair, Ultra Xtra Thrust W/ 72" Alum Ext & Alloy Nozzle, Long Trigger - Min Qty 2 U75XT072AA3
- GUARDAIR PalmJet Extension, Bent, Steel, 12" GA44E12B
- GUARDAIR Xtra Thrust Air Gun, Steel Ext., 48" 75XT048SA
- GUARDAIR Ergonomic Air Gun, 18" Extension LZR600018AA
- GUARDAIR Guardair, Ultra Venturi W/ 36" Alum Ext & Alloy Nozzle, Short Trigger - Min Qty 2 U75LJ036AA2
- GUARDAIR Guardair, Ultra Whisper Jet W/ 24" Alum Ext & Alum Nozzle, Long Trigger - Min Qty 2 U80LJ024AA3
- GUARDAIR Air Gun, 35 cfm, Aluminum, Pistol-Grip U74HT37012
- GUARDAIR Pistol Grip Air Gun, 36" Extension HYD036SSA
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun 335-80WJ
- Guardair Air Guns