Guardair
Hand Held Turbo Brush, 4-3/4 In. L, Black
- Zoro #: G1680174
- Mfr #: 14VA05
Hover or click to zoom Tap to zoom
$65.12
- Item: Air Gun Brush
- Length: 4 3/4 in
- For Use With: Guardair Safety Air Gun
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $65.12
Guardair #14VA05 Specifications
- Zoro #: G1680174
- Mfr #: 14VA05
- Item: Air Gun Brush
- Length: 4 3/4 in
- For Use With: Guardair Safety Air Gun
- Inlet: 1-1/4 in
- Material: Plastic
- Standards: OSHA
- Color: Black
- Length (Straight Wireway): 4 3/4 in
- Compatible with Manufacturer Part Number: 1500, 1510
- Product Type: Air Gun Brush
- Overall Length: 7 3/4 in
- Application: Cleaning
- Compatible with Product Type: Air Gun
- Number of Pieces: 1
- Country of Origin (subject to change): United States
Description
Hand Held Turbo Brush, Impact Resistant Plastic, Inlet 1-1/4 in, Length 4 3/4 in, Color Black, For Use With 1500, 1510, 1548, Standards OSHA
Reviews of Guardair #14VA05
Explore more
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L 200A30
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L 14VA09
- GUARDAIR Ultra Gun Rebuild Kit, w/Long Trigger 400K03
- GUARDAIR HydroForce Shoulder Strap, Adjustable, Blk 510A01
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic 500K01
- CAPRI TOOLS Chip Guard for Windstorm EX High Performance Air Blow Gun CP21350-SHIELD
- DIXON VALVE & COUPLING Air Tool Swivel, Aluminum 3/8" D346U
- GUARDAIR Auxiliary Handle, Steel, 5-1/2 In. L, Black 500A20
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive 22YK98
- Guardair Air Gun Accessories