Guardair
Long John Air Gun, Steel Extension, 12"
- Mfr # 75LJ012SA
- Zoro # G8493322
$45.69
/ea
Subtotal: $45.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Body Material Cast Aluminum
- Application Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds and Rafters, Machinery and Storage Areas
- Includes Hanging Hook
- Overall Length 15.3"
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- GUARDAIR Thumb Lever Air Gun, 4-1/4" Extension 900
- GUARDAIR Pistol Grip Air Gun, 12" Extension U75XT012AA2
- GUARDAIR Ergonomic Air Gun, 60" Extension LZR600060AA
- GUARDAIR Pistol Grip Air Gun, 48" Extension F5048AA
- GUARDAIR Radiator Gun, w/60" Extension INRG060SS
- GUARDAIR Pistol Grip Air Gun, 48" Extension 80LJ048AA
- GUARDAIR Ultra Xtra Thrust Air Gun Steel L, 48" U75XT048SS3
- GUARDAIR Utility AirSpade ASU400HR 4000 Handle Repair Kit ASU4000HR
- GUARDAIR Ultra Xtra Thrust Air Gun Steel, 36" U75XT036SS3
- GUARDAIR Pistol Grip Air Gun, 72" Extension F5072AQF
- MILTON Lever Blo-Gun SAFETY, PK10 150
- Guardair Air Guns