- Home
- /
- Tools & Machining
- /
- Air-Powered & Pneumatic Tools
- /
- Air Guns & Accessories
- /
- Air Guns
- /
- Long John Pistol Grip Air Gun, 36" Extension
Guardair
Long John Pistol Grip Air Gun, 36" Extension
- Zoro #: G3326154
- Mfr #: 75LJ036AA
Tap to zoom
Hover or click to zoom
$40.96
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Aluminum
- Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $40.96
Guardair #75LJ036AA Specifications
- Zoro #: G3326154
- Mfr #: 75LJ036AA
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Aluminum
- Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
- Outlet Size: 3/4"-32 (F)NPT
- Includes: Hanging Hook
- Overall Length: 40 in
- Color: Gray
- Max. Inlet Pressure: 120 psi
- Max. dBA: 107
- Nozzle: Venturi
- Standards: OSHA 1910.242(B)
- Trigger: Lever
- Extension Size: 36 in
- Air Consumption: 34 scfm
- Item: Air Gun
- Air Gun Inlet Size: 1/4 in (F)NPT
- Air Gun Product Group: Air Gun
- Output: 2.0 lbf
- Chip Guard Included: No
- Nozzle Angle: Straight
- Nominal Extension Length: 36 in
- Nozzle Features: Safety Tip
- Pistol Grip Trigger Length: 2 1/2 in
- Maximum Inlet Pressure: 120 psi
- OSHA Pressure Compliant: Yes
- Air Outlet Size: 3/4 in
- Air Flow Pattern: Focused
- Extension Length - Subhead: 36 in Nominal Extension Length
- Number of Nozzles Included: 1
- Air Inlet Gender: Female
- Nozzle Tip Material: Aluminum
- Air Inlet Size: 1/4 in
- Air Inlet Type: NPT
- Output Thrust: 2 lbf
- Sound Level: 107 dB
- Country of Origin (subject to change): United States
Description
Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 36 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, Body Material Aluminum, Max. dBA 107, Color Gray, Standards OSHA 1910.242(B)
Reviews of Guardair #75LJ036AA
Explore more
- GUARDAIR Pistol Grip Air Gun, 18" Extension 80FLEX18
- GUARDAIR PalmJet Extension, Bent, Steel, 18" GA44E18B
- GUARDAIR PalmJet Safety Air Gun, Straight, 18" GA4418S
- GUARDAIR Pistol Grip Air Gun, 48" Extension U80LJ048AA3
- GUARDAIR Pistol Grip Air Gun, 72" Extension U80LJ072AA3
- ARROW FASTENER COMPANY LLC Arrow Fastener Co. Easy Squeeze Chrome Staple Gun T55C T55C
- GUARDAIR Pistol Grip Air Gun, 12" Extension 75LJ012AAUS
- COILHOSE PNEUMATICS Typhoon- 24 Extension With High-Volume(Std) Tip EXT24CN-DPB
- Guardair Air Guns & Accessories