Guardair
Drum Vacuum, Standard 56 cfm
Mfr # N051MC
Zoro # G1826303
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 56 cfm
- Filter Type Standard
- Tank Size 5 gal
- Vacuum Hose Dia. 1 1/4 in
- Standards OSHA
Explore More Products
- GUARDAIR Static-Conductive Drum Vacuum, Standard 60 cfm N201DCNED
- GUARDAIR Drum Vacuum, Standard 89 cfm N551BC
- GUARDAIR Vacuum Kit, w/1-1/2" Hose, 55 gal., 110 cfm, Standard 163 cfm N552BCX
- GUARDAIR Guardair Mounted Pneumatic Vacuum, 5-1/2 Gallon Cap. MV2000
- GUARDAIR Static-Conductive Drum Vacuum, Standard 89 cfm N551BCNED
- GUARDAIR 55 Gallon D Vacuum Generating Head, 60 cfm N551D
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM460
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM450NED
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM860NED
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm 94234
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm 6198-30
- Guardair Wet Dry Vacuums