Guardair
Pistol Grip Air Gun, 18" Extension
- Zoro #: G4485616
- Mfr #: 75LJ018AA
Tap to zoom
Hover or click to zoom
$30.95
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Aluminum
- Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.95
Guardair #75LJ018AA Specifications
- Zoro #: G4485616
- Mfr #: 75LJ018AA
- Air Gun Body Style: Ergonomic, Classic Pistol Grip
- Body Material: Aluminum
- Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
- Outlet Size: 3/4"-32 (F)NPT
- Includes: Hanging Hook
- Overall Length: 22 1/2 in
- Color: Metallic
- Max. Inlet Pressure: 120 psi
- Max. dBA: 107
- Nozzle: Venturi
- Standards: OSHA 1910.242(B)
- Trigger: Lever
- Nozzle Length: 2 3/8 in
- Extension Size: 18 in
- Air Consumption: 34 scfm
- Item: Air Gun
- Air Gun Inlet Size: 1/4 in (F)NPT
- Output: 2.0 lbf
- Air Gun Product Group: Air Gun
- Nozzle Features: Safety Tip
- Nozzle Tip Material: Aluminum
- Nozzle Angle: Straight
- Air Flow Pattern: Focused
- Output Thrust: 2 lbf
- Nominal Extension Length: 18 in
- Air Inlet Gender: Female
- Number of Nozzles Included: 1
- Air Inlet Type: NPT
- OSHA Pressure Compliant: Yes
- Pistol Grip Trigger Length: 2 1/2 in
- Chip Guard Included: No
- Air Inlet Size: 1/4 in
- Extension Length - Subhead: 18 in Nominal Extension Length
- Maximum Inlet Pressure: 120 psi
- Sound Level: 107 dB
- Air Outlet Size: 3/4 in
- Country of Origin (subject to change): United States
Description
Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 18 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, 2 3/8 in Nozzle Length, Body Material Aluminum, Max. dBA 107, Color Metallic, Standards OSHA 1910.242(B)
Reviews of Guardair #75LJ018AA
Explore more
- Guardair Long John Air Gun, Steel Nozzle, 24" 75LJ024AS
- Guardair Air Gun, Ergonomic Grip, 4" Bent Extension GA4404B
- Guardair Ergonomic Air Gun, 6" Extension LZR600006AA
- Guardair Pistol Grip Air Gun, 18" Extension U75LJ018AA3
- Guardair Syphon Gun Flexible Extension, 12" 79SGF012P
- Guardair Long John Safety Air Gun, Steel, 36" 75LJ036AS
- Guardair Pistol Grip Pneumatic Vacuum 1500
- Guardair Pistol Grip Air Gun U74HT37
- Astro Pneumatic Spray Gun, w/Cup, 1.3 mm EUROHV103
- Tru-Flate Safety Blowgun 1/4"Npt 18231
- Guardair Air Guns