Skip to Main Content
customer-service Help
Guardair

Pistol Grip Air Gun, 48" Extension

Guardair Pistol Grip Air Gun,  48" Extension 75LJ048AA
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$37.95
  • Air Gun Body Style: Ergonomic, Classic Pistol Grip
  • Body Material: Aluminum
  • Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
See full product details
Orders over $75 ship free.
Total: $37.95

Guardair #75LJ048AA Specifications

  • Air Gun Body Style: Ergonomic, Classic Pistol Grip
  • Body Material: Aluminum
  • Application: Blowing Floor Debris, Cleaning Masonry Forms, Tanks, Ovens, Molds, Rafters, Machinery and Storage Areas
  • Outlet Size: 3/4"-32 (F)NPT
  • Includes: Hanging Hook
  • Overall Length: 52 1/2 in
  • Color: Metallic
  • Max. Inlet Pressure: 120 psi
  • Max. dBA: 107
  • Nozzle: Venturi
  • Standards: OSHA 1910.242(B)
  • Trigger: Lever
  • Item: Air Gun
  • Air Consumption: 34 scfm
  • Air Gun Product Group: Air Gun
  • Extension Size: 48 in
  • Nozzle Length: 2 3/8 in
  • Air Gun Inlet Size: 1/4 in (F)NPT
  • Output: 2.0 lbf
  • Sound Level: 107 dB
  • Nozzle Tip Material: Aluminum
  • Pistol Grip Trigger Length: 2 1/2 in
  • Chip Guard Included: No
  • Nozzle Features: Safety Tip
  • Number of Nozzles Included: 1
  • Extension Length - Subhead: 48 in Nominal Extension Length
  • Air Outlet Size: 3/4 in
  • OSHA Pressure Compliant: Yes
  • Maximum Inlet Pressure: 120 psi
  • Air Inlet Type: NPT
  • Nominal Extension Length: 48 in
  • Air Flow Pattern: Focused
  • Nozzle Angle: Straight
  • Air Inlet Size: 1/4 in
  • Air Inlet Gender: Female
  • Output Thrust: 2 lbf
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Gun, Air Gun Body Style Pistol Grip, Air Gun Inlet Size 1/4 in (F)NPT, 48 in Extension Size, Lever Trigger, Output 2.0 lbf, Max. Inlet Pressure 120 psi, 34 scfm Air Consumption, 3/4 In.-32 (F)NPT Outlet Size, Nozzle Venturi, 2 3/8 in Nozzle Length, Body Material Aluminum, Max. dBA 107, Color Metallic, Standards OSHA 1910.242(B)

Reviews of Guardair #75LJ048AA