Guardair
Static-Conductive Drum Vacuum, Standard 89 cfm
- Zoro #: G7955114
- Mfr #: N301BCXNED
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,355.70
Guardair #N301BCXNED Specifications
- Zoro #: G7955114
- Mfr #: N301BCXNED
- Air Flow: 89 cfm
- Filter Type: Standard
- Tank Size: 30 gal
- Vacuum Hose Dia.: 1 1/2 in
- Static Pressure: 185 in
- Tank Material: Steel
- Vacuum Capacity: 30 gal.
- Application: Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
- Net Weight: 97 lb.
- Sound Level dBA: 84 dBA
- Air Inlet: 3/4 in FNPT
- Vacuum Hose Length: 20 ft
- Item: Static-Conductive Drum Vacuum
- Includes: 12 in W Metal Wet/Dry Floor Tool with 4 ft Wand, 24 in L Metal Crevice Tool, 3/4 in x 20 ft Air Supply Hose with Fittings
- Horizontal Reach: 20 ft.
- Air Requirements: 68 cfm
- Vacuum Product Grouping: Wet/Dry Vacuum Cleaners
- Vacuum Filter: Cartridge
- Minimum Air Compressor: 15 hp
- Static Water Lift: 185"
- Air Hose Dia.: 3/4 in
- Vacuum Pickup Type: Wet/Dry
- Vacuum Collection Type: Bagless
- Tank Wet Capacity: 30 gal
- Vacuum Power Source: Pneumatic
- Inlet Connection Type: Threaded
- Inlet Air Flow: 68 cfm
- Inlet Air Pressure: 100 psi
- Sound Level: 102 dB
- Tank Dry Capacity: 30 gal
- Inlet Connection Gender: Female
- Vacuum Air Flow: 89 cfm
- Vacuum Filtration Type: Standard
- Air Hose Length: 20 ft
- Country of Origin (subject to change): United States
Description
Static-Conductive Drum Vacuum, Vacuum Power Source Pneumatic, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 89 cfm, Static Pressure 185 in, Sound Level 102 dB, Tank Material Steel, Tank Size 30 gal, Tank Dry Capacity 30 gal, Tank Wet Capacity 30 gal, Vacuum Collection Type Bagless, Vacuum Hose Dia. 1 1/2 in, Vacuum Hose Length 20 ft, Minimum Air Compressor 15 hp, Air Hose Dia. 3/4 in, Air Hose Length 20 ft, Inlet Air Flow 68 cfm, Inlet Air Pressure 100 psi
Reviews of Guardair #N301BCXNED
Explore more
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM450
- GUARDAIR 30 Gallon D Vacuum Generating Head, Standard 60 cfm N301D
- GUARDAIR Material Mover Kit, 2-1/2" dia. MM450NED
- GUARDAIR Drum Vacuum, Standard 56 cfm N051MC
- GUARDAIR Static-Conductive Drum Vacuum, Standard 89 cfm N301BCNED
- GUARDAIR Static-Conductive Drum Vacuum, Standard 89 cfm N551BCNED
- BISSELL Bissell 1899863 4.4 amp Crosswave Corded Wet & Dry Vacuum; Green - 11 lbs 1899863
- SUN JOE 12-Gal 1200W 6.5 Pk HP Wet/Dry Shop Vac, HEPA Filtration, Wheeled w/Attachments SWD12000
- RIDGID Wet/Dry Vacuum, 16 gal., 2-1/2" Hose Dia., Fine Dust Filter 193 cfm 50338
- MILWAUKEE M18 FUELâ„¢ 6 Gallon Wet/Dry Vacuum 0910-20
- Guardair Wet Dry Vacuums