Guardair

Style #3 Long Trigger w/ Rivet

Guardair Style #3 Long Trigger w/ Rivet TRU02
Hover or click to zoom Tap to zoom
Key Features
  • Fits Brand: Guardair
  • Item: Air Gun Trigger
  • Number of Pieces: 2
  • For Use With: Guardair Safety Air Gun
  • Product Type: Air Gun Trigger
  • Compatible with Product Type: Safety Air Gun
  • Repairs Parts for: Trigger
  • Overall Length: 5 3/8 in
See full product details
$8.53

Must order in multiples of 2


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Guardair #TRU02 Specifications

  • Fits Brand: Guardair
  • Item: Air Gun Trigger
  • Number of Pieces: 2
  • For Use With: Guardair Safety Air Gun
  • Product Type: Air Gun Trigger
  • Compatible with Product Type: Safety Air Gun
  • Repairs Parts for: Trigger
  • Overall Length: 5 3/8 in
  • Country of Origin (subject to change): United States

Description

Air Gun Trigger, For Use With Guardair Safety Air Gun, Includes Rivet, Overall Length 5 3/8 in, Repairs Parts for Trigger

Reviews of Guardair #TRU02

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.