Thumb Lever Air Gun

GUARDAIR| Zoro #: G1261391| Mfr #: 970

$12.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Trigger: Button
Standards: OSHA 1910.242(B)
Overall Length: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261391 Mfr #: 970
Trigger: ButtonStandards: OSHA 1910.242(B)
Overall Length: 4-1/4"Air Consumption: 8 scfm
Air Gun Inlet Size: 1/4" (F)NPTAir Gun Body Style: Thumb Lever
Max. Inlet Pressure: 120 psiBody Material: Aluminum
Outlet Size: 1/8" (F)NPTColor: Metallic
Max. dBA: 104Air Gun Product Group: Air Gun
Output: 90 psiNozzle Length: 7/16"
Nozzle: VenturiCountry of Origin (subject to change): China

Description

Air Gun, Air Gun Body Style Thumb Lever, Air Gun Inlet Size 1/4 In. (F)NPT, Button Trigger, Output 90 psi, Max. Inlet Pressure 120 psi, 8 scfm Air Consumption, 1/8 In. (F)NPT Outlet Size, Nozzle Venturi, 7/16 In. Nozzle Length, Body Material Aluminum, Max. dBA 104, Color Metallic, Standards OSHA 1910.242(B)

Reviews