Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thumbswitch, with 18" Extension, 16 cfm

  • Zoro #: G0029850
  • Mfr #: 900LJ018NN

$34.73

  • Air Gun Body Style: Thumb Switch
  • Trigger: Thumb
  • Nozzle: Nylon
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Guardair #900LJ018NN Specifications

  • Zoro #: G0029850
  • Mfr #: 900LJ018NN
Air Gun Body Style: Thumb Switch Trigger: Thumb
Nozzle: Nylon Overall Length: 21"
Max. dBA: 100 Air Consumption: 16 cfm
Item: Thumbswitch,with 18" Extension,16 cfm Body Material: Cast Aluminum
Air Gun Inlet Size: 1/4" (F)NPT Extension Size: 18"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Compact thumbswitch style design fits comfortably in the palm of your hand. Nylon nozzle delivers safe yet powerful thrust.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Guardair #900LJ018NN