SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G0584263| Mfr #: 11-I-12D

$15.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 5.0 oz.From Mounting Holes to Plunger Hole: 1-1/16"Body Length: 1-13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584263 Mfr #: 11-I-12D
Pull @ 1/4 In. Stroke: 5.0 oz.From Mounting Holes to Plunger Hole: 1-1/16"
Body Length: 1-13/16"Terminals: Solder Lug
Coil Insulation: Class 105Pull @ 1/8 In. Stroke: 5.0 oz.
Pull @ 3/8 In. Stroke: 4.0 oz.Seated Watts: 20.2
Length: 1-13/16"Standards: UL, RoHS
Coil Volts: 12VDCSeated Amps: 1.6A
Pull Force Range: 5.0 to 46.0 oz.Coil Resistance: 7.5 ohm
Solenoid Type: Box FrameMounting Holes: 6-32 UNC -2B (4 Holes)
Depth: 1-3/16"Duty Cycle: Intermittent
Material of Construction: SteelItem: Solenoid
Width: 15/16"Stroke Range: 1/8" to 1"
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 13/16 In., Length 1 13/16 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 12DC, Seated Amps 1.6A, Seated Watts 20.2, Coil Resistance (Ohms) 7.5, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 HOLES), From Mounting Holes to Plunger Hole 1 1/16 In., Standards UL, RoHs

Reviews