Solenoid, Box Fram, 1/8 - 1 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G2048392| Mfr #: 11HD-I-12D

$20.70 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15/16"
Stroke Range: 1/8" to 1"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2048392 Mfr #: 11HD-I-12D
Width: 15/16"Stroke Range: 1/8" to 1"
Terminals: Solder LugDuty Cycle: Intermittent
Pull @ 1/4 In. Stroke: 11.0 oz.Pull @ 5/8 In. Stroke: 8.0 oz.
Coil Resistance: 7.8 ohmPull @ 1/2 In. Stroke: 9.0 oz.
Pull @ 3/8 In. Stroke: 10.0 oz.Seated Watts: 19.4
Item: SolenoidMounting Holes: 8-32 UNC-2B (2 Holes)
Pull Force Range: 5.0 to 73.0 oz.Coil Insulation: Class 105
Length: 2"Solenoid Type: Box Frame
Seated Amps: 1.5ACoil Volts: 12VDC
Pull @ 1/8 In. Stroke: 13.0 oz.Pull @ 3/4 In. Stroke: 7.0 oz.
Body Length: 2"Depth: 1-3/16"
Material of Construction: SteelFrom Mounting Holes to Plunger Hole: 2"
Pull @ 1 In. Stroke: 4.0 oz.Standards: UL, RoHS
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 2 In., Length 2 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 12DC, Seated Amps 1.5A, Seated Watts 19.4, Coil Resistance (Ohms) 7.78, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (2 HOLES), From Mounting Holes to Plunger Hole 2 In., Standards UL, RoHs

Reviews