KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G1817347| Mfr #: 11P-I-24D

$20.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 15/16"
Stroke Range: 1/8" to 1"
Terminals: Solder Lug
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817347 Mfr #: 11P-I-24D
Width: 15/16"Stroke Range: 1/8" to 1"
Terminals: Solder LugDuty Cycle: Intermittent
Pull @ 1/4 In. Stroke: 50.0 oz.Pull @ 5/8 In. Stroke: 10.0 oz.
Coil Resistance: 29.1 ohmPull @ 1/2 In. Stroke: 20.0 oz.
Pull @ 3/8 In. Stroke: 33.0 oz.Seated Watts: 20.8
Item: SolenoidMounting Holes: 6-32 UNC -2B (4 Holes)
Pull Force Range: 5.0 to 46.0 oz.Coil Insulation: Class 105
Length: 1-13/16"Seated Amps: 825mA
Coil Volts: 24VDCPull @ 1/8 In. Stroke: 92.0 oz.
Pull @ 3/4 In. Stroke: 8.0 oz.Body Length: 1-13/16"
Depth: 1-3/16"Material of Construction: Steel
From Mounting Holes to Plunger Hole: 5/8"Pull @ 1 In. Stroke: 5.0 oz.
Standards: UL, RoHsCountry of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 13/16 In., Length 1 13/16 In., Width 15/16 In., Depth 1 3/16 In., Coil Volts 24DC, Seated Amps 825mA, Seated Watts 20.8, Coil Resistance (Ohms) 29.1, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 6-32 UNC -2B (4 HOLES), From Mounting Holes to Plunger Hole 5/8 In., Standards UL, RoHs

Reviews