DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt, Min. Qty 4

GUARDIAN ELECTRIC| Zoro #: G2172983| Mfr #: 3HD-I-12D

$29.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Terminals: Solder Lug
Pull @ 1/8 In. Stroke: 13.0 oz.
Coil Resistance: 5.5 ohm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172983 Mfr #: 3HD-I-12D
Terminals: Solder LugPull @ 1/8 In. Stroke: 13.0 oz.
Coil Resistance: 5.5 ohmPull Force Range: 5.0 to 107.0 oz.
Length: 1-3/4"Standards: UL, RoHS
Item: SolenoidStroke Range: 1/8" to 1"
Material of Construction: SteelMounting Holes: 8-32 UNC-2B (8 Holes)
Seated Amps: 2.2ADuty Cycle: Intermittent
Width: 1-9/16"Pull @ 1/4 In. Stroke: 9.0 oz.
Seated Watts: 27.7Coil Volts: 12VDC
From Mounting Holes to Plunger Hole: 1-1/2"Depth: 1-5/8"
Coil Insulation: Class 105Body Length: 1-3/4"
Solenoid Type: Box FramePull @ 3/8 In. Stroke: 6.0 oz.
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 3/4 In., Length 1 3/4 In., Width 1 9/16 In., Depth 1 5/8 In., Coil Volts 12DC, Seated Amps 2.2A, Seated Watts 27.7, Coil Resistance (Ohms) 5.45, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 1 1/2 In., Standards UL, RoHs

Reviews