BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G0755316| Mfr #: 3HD-I-24D

$28.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stroke Range: 1/8" to 1"Pull @ 3/8 In. Stroke: 6.0 oz.Coil Resistance: 22.1 ohm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0755316 Mfr #: 3HD-I-24D
Stroke Range: 1/8" to 1"Pull @ 3/8 In. Stroke: 6.0 oz.
Coil Resistance: 22.1 ohmPull Force Range: 5.0 to 107.0 oz.
Pull @ 1/4 In. Stroke: 9.0 oz.Pull @ 1/8 In. Stroke: 13.0 oz.
Length: 1-3/4"Seated Amps: 1.09A
Width: 1-9/16"Seated Watts: 27.4
Terminals: Solder LugDepth: 1-5/8"
Item: SolenoidMounting Holes: 8-32 UNC-2B (8 Holes)
Standards: UL, RoHSBody Length: 1-3/4"
Coil Insulation: Class 105From Mounting Holes to Plunger Hole: 1-1/2"
Material of Construction: SteelSolenoid Type: Box Frame
Coil Volts: 24VDCDuty Cycle: Intermittent
Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 1 3/4 In., Length 1 3/4 In., Width 1 9/16 In., Depth 1 5/8 In., Coil Volts 24DC, Seated Amps 1.09A, Seated Watts 27.4, Coil Resistance (Ohms) 22.1, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 1 1/2 In., Standards UL, RoHs

Reviews