SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Solenoid, Box Fram, 1/8 - 1 in, Intermittnt

GUARDIAN ELECTRIC| Zoro #: G0341792| Mfr #: 4-I-12D

$22.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pull @ 1/4 In. Stroke: 25.0 oz.From Mounting Holes to Plunger Hole: 1-7/8"Body Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341792 Mfr #: 4-I-12D
Pull @ 1/4 In. Stroke: 25.0 oz.From Mounting Holes to Plunger Hole: 1-7/8"
Body Length: 2"Terminals: Solder Lug
Coil Insulation: Class 105Pull @ 1/8 In. Stroke: 40.0 oz.
Pull @ 3/8 In. Stroke: 19.0 oz.Seated Watts: 38.2
Length: 2"Pull @ 3/4 In. Stroke: 8.0 oz.
Standards: UL, RoHSPull @ 5/8 In. Stroke: 10.0 oz.
Coil Volts: 12VDCSeated Amps: 3.03A
Pull Force Range: 20.0 to 112.0 oz.Coil Resistance: 4.0 ohm
Pull @ 1/2 In. Stroke: 15.0 oz.Solenoid Type: Box Frame
Mounting Holes: 8-32 UNC-2B (8 Holes)Depth: 1-5/8"
Duty Cycle: IntermittentMaterial of Construction: Steel
Item: SolenoidWidth: 1-9/16"
Stroke Range: 1/8" to 1"Country of Origin (subject to change): United States

Description

Solenoid, Box Frame, Body Length 2 In., Length 2 In., Width 1 9/16 In., Depth 1 5/8 In., Coil Volts 12DC, Seated Amps 3.03A, Seated Watts 38.2, Coil Resistance (Ohms) 3.96, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Intermittent, Material of Construction Steel, Mounting Holes 8-32 UNC-2B (8 HOLES), From Mounting Holes to Plunger Hole 1 7/8 In., Standards UL, RoHs

Reviews